Shop All Electrical Boxes
Southwire
50 ft 15A 12/3 4 OUTLET WEATHER PROOF BOX
Mfr # 14880450-1
Zoro # G810441328
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Length 10 in
- Width 10 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 14880450-1
- Zoro # G810441328
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Length | 10 in |
Width | 10 in |
Height | 4 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 8 AWG (10mm2) Twin , PK50 (97 99 377)
- SIEMENS Selector Switch Operator, Yellow Operator (3SU1002-2BL30-0AA0)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- GROTE Electromagnetic Flasher (44710)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-1DR)
- SOUTHWIRE Electrical Box, 56 cu in, Old Work Cut-In Box, 4 Gang, Steel, Square (52191-OW)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-BLNK)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-1/2-UPC)
- SOUTHWIRE Electrical Box, 37 cu in, Old Work Cut-In Box, Steel, Octagon (54181-OW)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, Steel, Square (52171-S-UPC)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- Southwire Electrical Boxes