Shop All Building Wire
Southwire
50' 14Str RED BLDG Wire
Mfr # 22957583
Zoro # G607946579
Sold in multiples of 2 for $58.98
$58.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire® THHN copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70VW-1FT1MTWRoHS/REACH Compliant
- No. of Strands 19
- Insulation Thickness (Mils) 15mils
- Allowable Ampacity At 60C 15
- Applications ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 22957583
- Zoro # G607946579
- UPC # 32886918377
- Country of Origin United States
- Category Building Wire
Dimensions
Size (Awg or Kcmil) | 14 AWG |
Details
Standards | Standards & ReferencesSouthwire® THHN copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70VW-1FT1MTWRoHS/REACH Compliant |
No. of Strands | 19 |
Insulation Thickness (Mils) | 15mils |
Allowable Ampacity At 60C | 15 |
Applications | ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil. |
Jacket Thickness (Mils) | 5mils |
No. of Conductors | 1 |
Allowable Ampacity At 75C | 15 |
Nom. Od (Mils) | 113mils |
Allowable Ampacity At 90C | 15 |
Construction | ConstructionSouthwire® THHN copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket. Marked as THWN. |
Description
50', 14 Stranded, Red Building Wire, Type THHN, Nylon Jacketed, 90 Degrees Celsius, Copper, 600V, Plastic Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 24Vdc (LUCD32BL)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYUB1A)
- ELECTRIDUCT Heat Shrink End Caps- 3/8" - Black (HSEC-0375-BK-100PK)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- SOUTHWIRE 12 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, Brown, Sold by the FT (1219BTHHN-1-2.5M)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11581684)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Red, Nylon Jacket, PVC Insulation (58019804)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22981501)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Blue, Nylon Jacket, PVC Insulation (22976506)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Green, PVC Insulation (411050505)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22966601)
- Southwire Building Wire