Shop All Electrical Wire & Cable
Southwire
50' 143 WG NMB Cable
Mfr # 63946822
Zoro # G907946651
product price: $84.99
/ea
Sold in multiples of 5 for $424.95
Free Shipping & Returns
$424.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant
- Applications ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
- Insulation Thickness (Mils) 15mils
- Size (Awg) 14
- No. of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 63946822
- Zoro # G907946651
- UPC # 32886263538
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Size (Awg) | 14 |
Nom. Height (Mils) | 176mils |
Nom. Width (Mils) | 478mils |
Size (Awg or Kcmil) | 14 AWG |
Details
Standards | Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant |
Applications | ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts. |
Insulation Thickness (Mils) | 15mils |
No. of Conductors | 3 |
No. of Strands | 1 |
No. of Grounds | 1 |
Allowable Ampacity | 15 |
Construction | ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG. |
Description
50', 143 NonMetallic Romex Sheathed Cable With Ground, Copper, 90 Degrees Celsius, Cut Lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Wallmount Direct Plug In 120V 1 Outlet 600 Joule (SPIKECUBE)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20304)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape (41688806)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. GN (55636101)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. DK GN (55835023)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, Tinned copper, XLPE, Dark red, Sold by the FT (F140471218)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. SLVR (68579202)
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55671523)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527201)
- BERGEN INDUSTRIES A/C Whip 3/4" x 6FT.8/2 Non-Metallic Li (BACWNM863)
- Southwire Electrical Wire & Cable