Shop All Electrical Wire & Cable
Southwire
50' 142 WG NMB Cable
Mfr # 28827422
Zoro # G107946598
product price: $46.85
/ea
Sold in multiples of 10 for $468.50
$468.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant
- No. of Conductors 2
- Applications ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
- Allowable Ampacity 15
- Size (Awg) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 28827422
- Zoro # G107946598
- UPC # 32886263033
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Size (Awg) | 14 |
Nom. Width (Mils) | 372mils |
Size (Awg or Kcmil) | 14 AWG |
Nom. Height (Mils) | 170mils |
Details
Standards | Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant |
No. of Conductors | 2 |
Applications | ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts. |
Allowable Ampacity | 15 |
No. of Strands | 1 |
Insulation Thickness (Mils) | 15mils |
Construction | ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG. |
No. of Grounds | 1 |
Description
50', 142 NonMetallic Romex Sheathed Cable With Ground, Copper, 90 Degrees Centigrade, Cut Lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro 40W, 170W Solar, 200Ah Batt, Mppt (RPSTL12/24M-200-170)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (LY4N-DC12)
- NVENT HOFFMAN Tee Fitting—Top Opening, 8.00x8.00, Gray, Steel (F88LTA)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52F)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad 600V 250 ft. SLVR (68718601)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- SOUTHWIRE 12 AWG 2 Conductor Flat Submersible Pump Cable 500 ft. (56366002)
- SOUTHWIRE 12 AWG 2 Conductor Twisted Submersible Pump Cable 500 ft. (55163502)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61052301)
- SOUTHWIRE 250MCM AWG, UL 1284 Lead Wire, 2451 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-250B2451-92-0)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 500' Length, 0.0201" Diameter, Natural (24BCW500)
- Southwire Electrical Wire & Cable