Shop All Building Wire
Southwire
50' 12Str WHT BLDG Wire
Mfr # 22965883
Zoro # G007946629
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire® THHN copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70VW-1FT1MTWRoHS/REACH Compliant
- No. of Strands 19
- Insulation Thickness (Mils) 15mils
- Applications ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil.
- Allowable Ampacity At 90C 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 22965883
- Zoro # G007946629
- UPC # 32886918230
- Country of Origin United States
- Category Building Wire
Dimensions
Size (Awg or Kcmil) | 12 AWG |
Details
Standards | Standards & ReferencesSouthwire® THHN copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70VW-1FT1MTWRoHS/REACH Compliant |
No. of Strands | 19 |
Insulation Thickness (Mils) | 15mils |
Applications | ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil. |
Allowable Ampacity At 90C | 20 |
Nom. Od (Mils) | 132mils |
Jacket Thickness (Mils) | 5mils |
Construction | ConstructionSouthwire® THHN copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket. Marked as THWN. |
Allowable Ampacity At 75C | 20 |
No. of Conductors | 1 |
Allowable Ampacity At 60C | 20 |
Description
50', 12 Stranded, White Building Wire, Type THHN, Nylon Jacketed, 90 Degrees Celsius, Copper, 600V, Plastic Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (10250T715R)
- SCHNEIDER ELECTRIC Contact Block, 1NC Late Open, 30mm (9001KA5)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1004-10)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Valise® Connector, 30A, 125V AC, 2 Pole, 3 Wire Grounding, NEMA L5-30R, Corrosion resistant nylon (HBL26CM13V)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22982301)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Orange, PVC Insulation (411020503)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Brown, PVC Insulation (411040507)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (32016801)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Orange, PVC Insulation (411040503)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, White, PVC Insulation (411030501)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, Green, Color-Coded PVC Insulation (C2105A.12.06)
- Southwire Building Wire