Shop All Building Wire
Southwire
50' 12Str RED BLDG Wire
Mfr # 22966683
Zoro # G007946612
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire® THHN copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70VW-1FT1MTWRoHS/REACH Compliant
- No. of Conductors 1
- No. of Strands 19
- Allowable Ampacity At 60C 20
- Size (Awg or Kcmil) 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 22966683
- Zoro # G007946612
- UPC # 32886918216
- Country of Origin United States
- Category Building Wire
Dimensions
Size (Awg or Kcmil) | 12 AWG |
Details
Standards | Standards & ReferencesSouthwire® THHN copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70VW-1FT1MTWRoHS/REACH Compliant |
No. of Conductors | 1 |
No. of Strands | 19 |
Allowable Ampacity At 60C | 20 |
Allowable Ampacity At 90C | 20 |
Allowable Ampacity At 75C | 20 |
Nom. Od (Mils) | 132mils |
Insulation Thickness (Mils) | 15mils |
Jacket Thickness (Mils) | 5mils |
Construction | ConstructionSouthwire® THHN copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket. Marked as THWN. |
Applications | ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil. |
Description
50', 12 Stranded, Red Building Wire, Type THHN, Nylon Jacketed, 90 Degrees Celsius, Copper, 600V, Plastic Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Micro Fuse Assortment, 71 Fuses Included 5 A to 30 A, 32V AC (45231)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Toggl (HBL1224I)
- ARLINGTON INDUSTRIES 3/8 in. Snap2It Duplex Connector (3838AST-25)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.25in.W, Steel (WPBA1)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22974083)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (23850112)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 198 ft, None Insulation (10674003)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (27033001)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Yellow, PVC Insulation (411040502)
- SOUTHWIRE Bare Copper Grounding Wire, 10 AWG, 800 ft, None Insulation (10626002)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11599801)
- Southwire Building Wire