Shop All Electrical Wire & Cable
Southwire
50' 123 WG NMB Cable
Mfr # 63947622
Zoro # G207946665
product price: $101.99
/ea
Sold in multiples of 5 for $509.95
Free Shipping & Returns
$509.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant
- No. of Strands 1
- Allowable Ampacity 20
- Size (Awg) 12
- Size (Awg or Kcmil) 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 63947622
- Zoro # G207946665
- UPC # 32886263583
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Size (Awg) | 12 |
Size (Awg or Kcmil) | 12 AWG |
Nom. Height (Mils) | 190mils |
Nom. Width (Mils) | 524mils |
Details
Standards | Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant |
No. of Strands | 1 |
Allowable Ampacity | 20 |
Applications | ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts. |
Construction | ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG. |
No. of Grounds | 1 |
Insulation Thickness (Mils) | 15mils |
No. of Conductors | 3 |
Description
50', 123 NonMetallic Romex Sheathed Cable With Ground, Copper, 90 Degrees Celsius, Cut Lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK/WT (CS6364C)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- CALBRITE Weatherproof Cover, 1 Gang, 316 Stainless Steel (S60000FVCS)
- POWER FIRST 27.5" L Heavy Duty Cable Tie BK PK 50 (36J174)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55667423)
- SOUTHWIRE 250MCM AWG, UL 1284 Lead Wire, 2451 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-250B2451-92-0)
- SOUTHWIRE Southwire 13055955 UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil (63949232)
- SOUTHWIRE 12-65V 12/2 Landscape Wire 250 ft. (55213444)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68579221)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E2202S.30.86)
- Southwire Electrical Wire & Cable