Shop All Extension Cords
Southwire
50' 12/3 Out Ext Cord
Mfr # 1688SW0002
Zoro # G406737897
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 1688SW0002
- Zoro # G406737897
- UPC # 29892016883
- Country of Origin United States
- Category Extension Cords
Dimensions
Length | 50 ft |
Details
Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM12E12)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1/2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1/2)
- AAON SWITCH LIMIT 155 ENC 300 ALS (R51230)
- SQUARE D Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4 (9422ATEN101)
- SOUTHWIRE 50A RV Flex Extension Cord; 30Ft (50A30MFSE)
- SOUTHWIRE Power Strp6Outlet Ylw (5139N)
- SOUTHWIRE EXT CORD OUTDR 20'L GRN (160001)
- SOUTHWIRE Coleman Cable Extension Cord, Orange Extension Cord, 3 Cond. Round, 16/3 SJTW-A, Size 25' (02307)
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0077)
- SOUTHWIRE Coleman Cable 172-02548USA1 12- 3 50 ft. Sjtw Red- White& Blue Made In Usa Cord (172-02548USA1)
- Southwire Extension Cords & Power Strips