Shop All Electrical Wire & Cable
Southwire
50' 122 WG NMB Cable
Mfr # 28828222
Zoro # G007946667
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant
- Insulation Thickness (Mils) 15mils
- No. of Grounds 1
- Nom. Width (Mils) 422mils
- Allowable Ampacity 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 28828222
- Zoro # G007946667
- UPC # 32886263088
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Nom. Width (Mils) | 422mils |
Nom. Height (Mils) | 186mils |
Size (Awg or Kcmil) | 12 AWG |
Size (Awg) | 12 |
Details
Standards | Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant |
Insulation Thickness (Mils) | 15mils |
No. of Grounds | 1 |
Allowable Ampacity | 20 |
No. of Strands | 1 |
Applications | ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts. |
No. of Conductors | 2 |
Construction | ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG. |
Description
50', 122 NonMetallic Romex Sheathed Cable With Ground, Copper, 90 Degrees Celsius, Cut Lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB5AK1243)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2118P16)
- EATON Limit Switch Adapter, Metal (V1-2-M20-NA)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 2" Trade Size (166-G)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, Red, Sold by the FT (F181171202)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69114701)
- SOUTHWIRE 10 THNN STRAND WIRE 500FT BROWN (22980757)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68580023)
- SOUTHWIRE 1000'122 WG NMB Cable, 1000PK (28828201)
- SOUTHWIRE 100' 14/2Mc W/G Conduit (68579223)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 100 ft. BK (3045300154)
- Southwire Electrical Wire & Cable