Shop All Electrical Wire & Cable
Southwire
50' 103 WG NMB Cable
Mfr # 63948422
Zoro # G707946547
original price:
$207.40
12% off
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant
- Nom. Height (Mils) 220mils
- Insulation Thickness (Mils) 20mils
- No. of Strands 1
- Size (Awg or Kcmil) 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 63948422
- Zoro # G707946547
- UPC # 32886263637
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Nom. Height (Mils) | 220mils |
Size (Awg or Kcmil) | 10 AWG |
Size (Awg) | 10 |
Nom. Width (Mils) | 630mils |
Details
Standards | Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant |
Insulation Thickness (Mils) | 20mils |
No. of Strands | 1 |
No. of Grounds | 1 |
Allowable Ampacity | 30 |
Applications | ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts. |
Construction | ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG. |
No. of Conductors | 3 |
Description
50', 103 NonMetallic Romex Sheathed Cable With Ground, Copper, 90 Degrees Celsius, Cut Lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1" Inside Diameter - 100' Length (BSLNY100-100)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3005)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Green THHN Electrical Wire (22977357)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68579221)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68948901)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil, Length: 25 ft (63949221)
- SOUTHWIRE 500 Ft. 2-2-2 AWG 3-Conductor Underground Service Entrance Cable Electrical Wire (55417407)
- SOUTHWIRE 250' 143 BLK Serv Cord, 250PK (55043303)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. BL (R-30B-0050)
- Southwire Electrical Wire & Cable