Shop All Communication Cables
Southwire
4/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57149601
Zoro # G1356355
product price: $8,004.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,004.99
Free 30-Day Returns
Key Features
- Color Red
- Temperature Rating 90 Degrees Centigrade
- Screen/Shield Unshielded
- Thickness 80 MILS (.080")
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57149601
- Zoro # G1356355
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4/0 AWG |
Details
Color | Red |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Unshielded |
Thickness | 80 MILS (.080") |
Type | Stranded |
Material | Tinned or Coated Copper |
Conductor Count | 1 Conductor |
Jacketing Material | Unjacketed/Non-Sheathed |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Universal Transformer (T45)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B01TD)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- Southwire Communication Cables