Shop All Communication Cables
Southwire
4/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57128501
Zoro # G1390366
product price: $7,453.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,453.99
Free 30-Day Returns
Key Features
- Color Black
- Voltage Range 600V
- Thickness 80 MILS (.080")
- Conductor Count 1 Conductor
- Material Tinned or Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57128501
- Zoro # G1390366
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4/0 AWG |
Details
Color | Black |
Voltage Range | 600V |
Thickness | 80 MILS (.080") |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Unjacketed/Non-Sheathed |
Screen/Shield | Unshielded |
Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing, 1/4-1/8", 8 ft. Roll (HST-101)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Black, Rubber (19YD99)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-8 (8EF3 BLACK)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- Southwire Communication Cables