Shop All Communication Cables
Southwire
4/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57128401
Zoro # G1391075
product price: $7,453.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,453.99
Free 30-Day Returns
Key Features
- Color Blue
- Conductor Count 1 Conductor
- Material Tinned or Coated Copper
- Jacketing Material Unjacketed/Non-Sheathed
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57128401
- Zoro # G1391075
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4/0 AWG |
Details
Color | Blue |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Jacketing Material | Unjacketed/Non-Sheathed |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Type | Stranded |
Thickness | 80 MILS (.080") |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V (2510KW1H)
- TECHFLEX Glass, Lacing Tape, Size 3 Fin D Natural (LT4-S3-FD-NT)
- EAGLE ASPEN Single Flexible Cable Clips with Screws, 100 pk (500206)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRLB125)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- Southwire Communication Cables