Shop All Communication Cables
Southwire
4/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57128301
Zoro # G1390515
product price: $7,453.99
/ea
Sold in multiples of 25 for $186,349.75
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$186,349.75
Free 30-Day Returns
Key Features
- Color Red
- Jacketing Material Unjacketed/Non-Sheathed
- Material Tinned or Coated Copper
- Thickness 80 MILS (.080")
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57128301
- Zoro # G1390515
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4/0 AWG |
Details
Color | Red |
Jacketing Material | Unjacketed/Non-Sheathed |
Material | Tinned or Coated Copper |
Thickness | 80 MILS (.080") |
Screen/Shield | Unshielded |
Type | Stranded |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Conductor Count | 1 Conductor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROXIMITY Banana Paddle, For Use With 2HMD1 (PDL-3)
- LEVITON Receptacle (8300-HGY)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- Southwire Communication Cables