Shop All Communication Cables
Southwire
4/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56984101
Zoro # G1390384
product price: $7,453.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,453.99
Free 30-Day Returns
Key Features
- Color Green
- Temperature Rating 90 Degrees Centigrade
- Conductor Count 1 Conductor
- Thickness 80 MILS (.080")
- Voltage Range 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56984101
- Zoro # G1390384
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4/0 AWG |
Details
Color | Green |
Temperature Rating | 90 Degrees Centigrade |
Conductor Count | 1 Conductor |
Thickness | 80 MILS (.080") |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Material | Tinned or Coated Copper |
Type | Stranded |
Jacketing Material | Unjacketed/Non-Sheathed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME 25 16/3 SJTW ORANGE OUTDOOR EXT CORD (EC 501625)
- CYBERPOWER Smart UPS, 5000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (OR500LCDRM1U)
- CRYDOM Input/Output Relay, 3A, Plug-In, Red (ODC5)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- Southwire Communication Cables