Shop All Communication Cables
Southwire
4/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56983901
Zoro # G1383427
product price: $7,453.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,453.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Temperature Rating 90 Degrees Centigrade
- Material Tinned or Coated Copper
- Conductor Size/Gauge 4/0 AWG
- Conductor Count 1 Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56983901
- Zoro # G1383427
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4/0 AWG |
Details
Color | Gray (Slate) |
Temperature Rating | 90 Degrees Centigrade |
Material | Tinned or Coated Copper |
Conductor Count | 1 Conductor |
Voltage Range | 600V |
Type | Stranded |
Screen/Shield | Unshielded |
Thickness | 80 MILS (.080") |
Product Type | Telco Power |
Jacketing Material | Unjacketed/Non-Sheathed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions ProConnex 1/2 in. D Die-Cast Zinc Set Screw Connector For EMT (49230)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- Southwire Communication Cables