Shop All Communication Cables
Southwire
4/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56983801
Zoro # G1356906
product price: $8,004.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,004.99
Free 30-Day Returns
Key Features
- Color Blue
- Jacketing Material Unjacketed/Non-Sheathed
- Material Tinned or Coated Copper
- Conductor Count 1 Conductor
- Thickness 80 MILS (.080")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56983801
- Zoro # G1356906
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4/0 AWG |
Details
Color | Blue |
Jacketing Material | Unjacketed/Non-Sheathed |
Material | Tinned or Coated Copper |
Conductor Count | 1 Conductor |
Thickness | 80 MILS (.080") |
Type | Stranded |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9007)
- AC WORKS California Standard 50A 480V 3-Phase Locking Receptacle (CS8169)
- SQUARE D Manual Motor Starter, Knob, 20 to 25A, 3P (GV2P22)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- Southwire Communication Cables