Shop All Communication Cables
Southwire
4/0-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 57126901
Zoro # G1379988
product price: $7,980.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,980.99
Free 30-Day Returns
Key Features
- Color Black
- Screen/Shield Unshielded
- Conductor Count 1 Conductor
- Voltage Range 600V
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57126901
- Zoro # G1379988
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4/0 AWG |
Details
Color | Black |
Screen/Shield | Unshielded |
Conductor Count | 1 Conductor |
Voltage Range | 600V |
Type | Stranded |
Temperature Rating | 90 Degrees Centigrade |
Thickness | 80 MILS (.080") |
Jacketing Material | Cb-Cotton Braid |
Material | Tinned or Coated Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 40A, 32V DC, 5 PK (509133-2005)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (ATDR6-1/4)
- WIEGMANN Carbon Steel Enclosure, 72 in H, 36 in W, 24 in D, NEMA 12, Hinged (WA723624FS)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC (9007AO12)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- Southwire Communication Cables