Shop All Communication Cables
Southwire
4/0-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 56985201
Zoro # G1377994
product price: $7,980.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,980.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Product Type Telco Power
- Thickness 80 MILS (.080")
- Conductor Count 1 Conductor
- Temperature Rating 90 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56985201
- Zoro # G1377994
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4/0 AWG |
Details
Color | Gray (Slate) |
Product Type | Telco Power |
Thickness | 80 MILS (.080") |
Conductor Count | 1 Conductor |
Temperature Rating | 90 Degrees Centigrade |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Jacketing Material | Cb-Cotton Braid |
Type | Stranded |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Aluminum (ELBY-50A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- KABLE KONTROL Kable KontrolĀ® Zip Ties - 14" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT265CL-BLUE)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO3301021)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Wire, Speaker, 16/2, Clear, 500Ft (C1358.18.90)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- Southwire Communication Cables