Shop All Communication Cables
Southwire
4/0-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56984701
Zoro # G1361788
product price: $7,150.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,150.99
Free 30-Day Returns
Key Features
- Color Green
- Conductor Count 1 Conductor
- Voltage Range 600V
- Screen/Shield Unshielded
- Material Tinned or Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56984701
- Zoro # G1361788
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4/0 AWG |
Details
Color | Green |
Conductor Count | 1 Conductor |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Material | Tinned or Coated Copper |
Type | Stranded |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Cb-Cotton Braid |
Thickness | 80 MILS (.080") |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA83)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRGRE)
- VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (340X9K1WP/25)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- Southwire Communication Cables