Shop All Communication Cables
Southwire
4-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57128601
Zoro # G1377766
product price: $2,161.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,161.99
Free 30-Day Returns
Key Features
- Color Red
- Screen/Shield Unshielded
- Conductor Count 1 Conductor
- Material Tinned or Coated Copper
- Jacketing Material Unjacketed/Non-Sheathed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57128601
- Zoro # G1377766
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4 AWG |
Details
Color | Red |
Screen/Shield | Unshielded |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Jacketing Material | Unjacketed/Non-Sheathed |
Voltage Range | 600V |
Type | Stranded |
Thickness | 60 MILS (.060") |
Temperature Rating | 90 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- 3M Stak-It Cable Stacker (49554)
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- Southwire Communication Cables