Shop All Communication Cables
Southwire
4-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56981901
Zoro # G1378597
product price: $2,161.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,161.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Type Stranded
- Material Tinned or Coated Copper
- Product Type Telco Power
- Jacketing Material Unjacketed/Non-Sheathed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56981901
- Zoro # G1378597
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4 AWG |
Details
Color | Gray (Slate) |
Type | Stranded |
Material | Tinned or Coated Copper |
Product Type | Telco Power |
Jacketing Material | Unjacketed/Non-Sheathed |
Voltage Range | 600V |
Conductor Count | 1 Conductor |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Unshielded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W5MC1)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- OMRON Relay Accessory, Square, 8 Pins, 10 A (PYFZ-08-E)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- Southwire Communication Cables