Shop All Communication Cables
Southwire
4-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56981801
Zoro # G1383402
product price: $2,161.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,161.99
Free 30-Day Returns
Key Features
- Color Blue
- Conductor Count 1 Conductor
- Screen/Shield Unshielded
- Material Tinned or Coated Copper
- Thickness 60 MILS (.060")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56981801
- Zoro # G1383402
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4 AWG |
Details
Color | Blue |
Conductor Count | 1 Conductor |
Screen/Shield | Unshielded |
Material | Tinned or Coated Copper |
Thickness | 60 MILS (.060") |
Jacketing Material | Unjacketed/Non-Sheathed |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- IDEAL Connector, PK10 (85-340)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- Southwire Communication Cables