Shop All Communication Cables
Southwire
4-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56981701
Zoro # G1411095
product price: $2,161.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,161.99
Free 30-Day Returns
Key Features
- Color Black
- Voltage Range 600V
- Jacketing Material Unjacketed/Non-Sheathed
- Screen/Shield Unshielded
- Material Tinned or Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56981701
- Zoro # G1411095
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4 AWG |
Details
Color | Black |
Voltage Range | 600V |
Jacketing Material | Unjacketed/Non-Sheathed |
Screen/Shield | Unshielded |
Material | Tinned or Coated Copper |
Type | Stranded |
Conductor Count | 1 Conductor |
Thickness | 60 MILS (.060") |
Temperature Rating | 90 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATC-20-RP)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (TR5351I)
- SQUARE D Thermal Unit, 28.2 to 30.0A (CC42.7)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- Southwire Communication Cables