Shop All Communication Cables
Southwire
4-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 3BALU-0401-04
Zoro # G5706487
product price: $2,033.99
/ea
Sold in multiples of 25 for $50,849.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$50,849.75
Free 30-Day Returns
Key Features
- Color Red
- Temperature Rating 90 Degrees Centigrade
- Thickness 60 MILS (.060")
- Conductor Size/Gauge 2 AWG
- Material Tinned or Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 3BALU-0401-04
- Zoro # G5706487
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2 AWG |
Details
Color | Red |
Temperature Rating | 90 Degrees Centigrade |
Thickness | 60 MILS (.060") |
Material | Tinned or Coated Copper |
Type | Stranded |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Conductor Count | 1 Conductor |
Jacketing Material | Unjacketed/Non-Sheathed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 400A, 600V AC, Non-Indicating (HSJ400)
- ALLEN TEL Cat 5e 110 to RJ45 Patch Cable, 5 ft (GB110PC45-05)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- Southwire Communication Cables