Shop All Communication Cables
Southwire
4-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 57936101
Zoro # G1369025
product price: $2,351.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,351.99
Free 30-Day Returns
Key Features
- Color Green
- Conductor Size/Gauge 4 AWG
- Type Stranded
- Material Tinned or Coated Copper
- Product Type Telco Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57936101
- Zoro # G1369025
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4 AWG |
Details
Color | Green |
Type | Stranded |
Material | Tinned or Coated Copper |
Product Type | Telco Power |
Conductor Count | 1 Conductor |
Thickness | 60 MILS (.060") |
Voltage Range | 600V |
Jacketing Material | Cb-Cotton Braid |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Unshielded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK20 (MDT-1100-48"-BLACK-20 PCS)
- CANTEX Conduit Outlet Body, PVC, LL (5133660)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- ZORO SELECT 18 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3637)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- Southwire Communication Cables