Shop All Communication Cables
Southwire
4-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 56983301
Zoro # G1385335
product price: $2,351.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,351.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Conductor Size/Gauge 4 AWG
- Voltage Range 600V
- Screen/Shield Unshielded
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56983301
- Zoro # G1385335
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4 AWG |
Details
Color | Gray (Slate) |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Type | Stranded |
Product Type | Telco Power |
Thickness | 60 MILS (.060") |
Material | Tinned or Coated Copper |
Conductor Count | 1 Conductor |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Cb-Cotton Braid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDRED25)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 2 Outlets (5302M-1S7)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 3R (HF221NR)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- Southwire Communication Cables