Shop All Communication Cables
Southwire
4-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56982901
Zoro # G1405714
product price: $1,675.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,675.99
Free 30-Day Returns
Key Features
- Color Red
- Conductor Count 1 Conductor
- Jacketing Material Cb-Cotton Braid
- Screen/Shield Unshielded
- Conductor Size/Gauge 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56982901
- Zoro # G1405714
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4 AWG |
Details
Color | Red |
Conductor Count | 1 Conductor |
Jacketing Material | Cb-Cotton Braid |
Screen/Shield | Unshielded |
Material | Tinned or Coated Copper |
Temperature Rating | 90 Degrees Centigrade |
Thickness | 60 MILS (.060") |
Type | Stranded |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-MRL-BK)
- BATTERY DOCTOR Heavy Duty Push Pull Switch, Panel Mount (20300)
- MERSEN Stud Pair, 800A Amp Range, 1500V AC/DC Volt Rating, 1 Poles, Stud, Semiconductor Fuse Fuse Type (1SC375)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (9867)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- MONOPRICE Speaker Wire, 12AWG Cl2 4, Conductor, 250ft (4038)
- Southwire Communication Cables