Shop All Communication Cables
Southwire
4-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 3BAL-0401-06
Zoro # G5721695
Sold in multiples of 25 for $40,249.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$40,249.75
Free 30-Day Returns
Key Features
- Color Blue
- Conductor Count 1 Conductor
- Thickness 60 MILS (.060")
- Voltage Range 600V
- Jacketing Material Cb-Cotton Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 3BAL-0401-06
- Zoro # G5721695
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4 AWG |
Details
Color | Blue |
Conductor Count | 1 Conductor |
Thickness | 60 MILS (.060") |
Voltage Range | 600V |
Jacketing Material | Cb-Cotton Braid |
Type | Stranded |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 12 A (3RT20171FB41)
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK (70022)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- Southwire Communication Cables