Shop All Communication Cables
Southwire
4-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 3BAL-0401-04
Zoro # G5705954
product price: $1,724.99
/ea
Sold in multiples of 25 for $43,124.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$43,124.75
Free 30-Day Returns
Key Features
- Color Green
- Conductor Count 1 Conductor
- Screen/Shield Unshielded
- Thickness 60 MILS (.060")
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 3BAL-0401-04
- Zoro # G5705954
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4 AWG |
Details
Color | Green |
Conductor Count | 1 Conductor |
Screen/Shield | Unshielded |
Thickness | 60 MILS (.060") |
Type | Stranded |
Voltage Range | 600V |
Material | Tinned or Coated Copper |
Jacketing Material | Cb-Cotton Braid |
Temperature Rating | 90 Degrees Centigrade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Hinged (N1C161606WW)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- TR INDUSTRIAL 8.9 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88502)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- Southwire Communication Cables