Shop All Communication Cables
Southwire
4-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 3BAL-0401-02
Zoro # G5720182
product price: $1,609.99
/ea
Sold in multiples of 25 for $40,249.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$40,249.75
Free 30-Day Returns
Key Features
- Color Black
- Conductor Count 1 Conductor
- Material Tinned or Coated Copper
- Temperature Rating 90 Degrees Centigrade
- Jacketing Material Cb-Cotton Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 3BAL-0401-02
- Zoro # G5720182
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 4 AWG |
Details
Color | Black |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Cb-Cotton Braid |
Type | Stranded |
Voltage Range | 600V |
Thickness | 60 MILS (.060") |
Screen/Shield | Unshielded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Nickel, Kit (RCT201NI)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DF)
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NC (E2K-C25ME2)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- Southwire Communication Cables