Shop All Building Wire
Southwire
300 ft. 14/3-Gauge Black/White/Green Solid CU THHN Tri- Wire
Mfr # 59318001
Zoro # G409908591
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 59318001
- Zoro # G409908591
- UPC # 32886956430
- Country of Origin United States
- Category Building Wire
Description
Southwire Type THHN or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders, and branch circuits in commercial or industrial applications as specified in the NEC 2. When used as Type THHN or T90 Nylon conductor is suitable for use in dry locations at temperatures not to exceed 90 Deg C. Conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 Deg C or not to exceed 75 Deg C when exposed to oil or coolant.Can be used in wet or dry locationsMade with annealed soft copperInsulation is high heat and moisture resistant polyvinyl chloride PVCJacket is abrasion, moisture, gasoline and oil resistant nylonTHHN is rated for 600-Volt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Elbow, 45 Degrees, 2 1/2" Trade Size (869621)
- NVENT ERICO Surge Protector, 1 Phase, 120/240V, 3 Poles, 3, 100kA (TDX100C120/240)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 115A Cu, 90A Al, 600V (9080LBA161101)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- SOUTHWIRE Fixture Wire, TFN, 18 AWG, 500 ft, Black, Nylon Jacket, Vinyl Insulation (26977906)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Brown, Nylon Jacket, PVC Insulation (58018504)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11599817)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11293871)
- SOUTHWIRE Building Wire, THHN, 1 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20504702)
- SOUTHWIRE 300 ft. 14/3-Gauge Black/White/Green Stranded CU THHN Tri- Wire (59318101)
- SOUTHWIRE Duraclad Armored Cable, 12 AWG Cable, 2 Conductor, Copper Conductor, THHNTHWN Insulation (55274901)
- Southwire Building Wire