Shop All Cord Reels
Southwire
30 ft. 14/3 Cord Reel Power Station 3 Outlets
Mfr # 48006SW
Zoro # G1727962
Sold in multiples of 3 for $596.97
Free Shipping & Returns
$596.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Enclosed Reel Yes
- Cord Length 30 ft.
- Grade Heavy Duty
- Gauge/Conductor 14/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 48006SW
- Zoro # G1727962
- UPC # 78693480065
- Country of Origin China
- Category Cord Reels
Dimensions
Cord Length | 30 ft. |
Overall Width | 5 |
Overall Height | 12 |
Product Width | 5.0inch |
Product Height | 12.0inch |
Depth | 30.0inch |
Cord Length (Ft) | 30 |
Details
Item | Cord Reel Power Station |
Number of Outlets | 3 |
Enclosed Reel | Yes |
Grade | Heavy Duty |
Gauge/Conductor | 14/3 |
Cord Included | Yes |
Features | Features & BenefitsHEAVY DUTY steel retractable cord reel perfect for use in your garage or workshopCONVENIENT 30-foot, 14 gauge extension cord that can be pulled out to a desired length to reach your work areaVERSATILE cord reel that can be mounted to the wall and ceiling (includes mounting hardware)GROUNDED TRI-TAP end allows you to power multiple appliances at onceUL LISTED |
Color | Red/Black |
Material | SJTW |
Plug Configuration | NEMA 5-15P |
Gauge | 14/3 |
Description
Cord Reel w/Power Block,14/3,30 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 5 Channel, 1-7/16 ft L (BB5X-125-T-B/Y)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (GLAA20A2B)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SCO3V06H30)
- PANDUIT Cable Tie, 15.3"L, Nylon, Dark Blue, PK100 (IT9115-CUV6)
- SOUTHWIRE Cord Reel, 12/3 SJTW retractable reel w/cir breaker, lighted Tri Source (04820)
- SOUTHWIRE 150 ft. 16/3 Cord Storage Reel 0 Outlets 120VAC Voltage (82870)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- COXREELS 300 ft. Cord Storage Reel 0 Outlets (112Y-4)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI40104 (HBLI40104)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- Southwire Cord Reels