Shop All IEC Timer Modules
Southwire
2Out Ind 7Day Timer
Mfr # 50009WD
Zoro # G308218081
$24.25
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
- Brand Southwire
- MFR # 50009WD
- Zoro # G308218081
- UPC # 78693500091
- Country of Origin China
- Category IEC Timer Modules
Description
15A, 1875W, 2 Outlet, Indoor, 7 Day, Digital Heavy Duty Timer, Battery Back Up, 2 Conductor, Lived In Look, Time Lights To Turn On At Set Times Or Plug A Holiday Light Into The Timer So You Can Enjoy Your Decorations, Turn On Off Automatically, Programmable With Up To 20 OnOff Events That Repeat Weekly With The Option To Program Each Day Different Or Weekends Different Than Weekdays, Compatible With Compact Fluorescent Lighting LED Bulbs CSA Certified For Quality Assurance
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
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 200A (MGF324N)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 51 to 90 psi, Standard Action (76054-B00000600-01)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 4A, 600V AC, Non-Indicating (KLDR004)
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- DAYTON IEC Timer, Off Delay, 10-180Sec, 1NO/1NC (6EAU2)
- ICM CONTROLS 175B 18-240 Vac Bypass (ICM175B)
- EATON Timer Module, Off Delay, 24AC/DC, 5-100Sec (XTCEXTED100C11T)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADT4)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADR4)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADT0)
- POWERZONE Timer Countdown 2 Outlet Black (ORTNOCDT2)
- Southwire Motor Controls