Shop All Building Wire
Southwire
250 ft. 12/3-Gauge Black/White/Green Stranded CU THHN Tri- Wire
Mfr # 59318301
Zoro # G309908585
product price: $413.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$413.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 59318301
- Zoro # G309908585
- UPC # 32886956461
- Country of Origin United States
- Category Building Wire
Description
Southwire Type THHN or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders, and branch circuits in commercial or industrial applications as specified in the NEC 2. When used as Type THHN or T90 Nylon conductor is suitable for use in dry locations at temperatures not to exceed 90 Deg C. Conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 Deg C or not to exceed 75 Deg C when exposed to oil or coolant.Can be used in wet or dry locationsMade with annealed soft copperInsulation is high heat and moisture resistant polyvinyl chloride PVCJacket is abrasion, moisture, gasoline and oil resistant nylonTHHN is rated for 600-Volt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Panel Mount Snap Action Switch, Finger Grip, Plunger Actuator, SPDT (1DM401)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRGRE)
- TECHFLEX Sleeving, 2.000 In., 10 ft., Black (DWN2.00BK10)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22974083)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Brown, PVC Insulation (411030507)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (27039701)
- SOUTHWIRE Building Wire, THHN, 250 MCM, 500 ft, Black, Nylon Jacket, PVC Insulation (20509602)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 25 ft, None Insulation (10644325)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (24348501)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22870001)
- Southwire Building Wire