Shop All Electrical Wire & Cable
Southwire
250' 122 WG UF Cable, 250PK
Mfr # 13055955
Zoro # G007946551
original price:
$322.07
20% off
new price: $256.99
/pk 250, $1.03/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 250 ft
- Standards Standards & ReferencesSouthwire® copper UF-B cable complies with the following:ASTM - B3 and B-8UL Standard 83UL Standard 493Federal Specification A-A-59544National Electrical Code, NFPA 70, 2011 EditionRoHS/REACH
- Size (Awg) 12
- No. of Conductors 2
- Nom. Width (Mils) 463mils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 13055955
- Zoro # G007946551
- UPC # 32886166051
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 250 ft |
Size (Awg) | 12 |
Nom. Width (Mils) | 463mils |
Size (Awg or Kcmil) | 12 AWG |
Nom. Height (Mils) | 183mils |
Details
Standards | Standards & ReferencesSouthwire® copper UF-B cable complies with the following:ASTM - B3 and B-8UL Standard 83UL Standard 493Federal Specification A-A-59544National Electrical Code, NFPA 70, 2011 EditionRoHS/REACH |
No. of Conductors | 2 |
No. of Strands | 1 |
No. of Grounds | 1 |
Jacket Thickness (Mils) | 30mils |
Construction | ConstructionSouthwire® copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC. |
Applications | ApplicationSouthwire® copper UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2011 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10(B) of the National Electrical Code. Voltage rating for UF-B cable is 600 volts. |
Insulation Thickness (Mils) | 15mils |
For use with | Wet or dry |
Wire type | Uf-b |
Ampacity | 20 amp |
Max voltage | 600 v |
Insulation material | Pvc |
Gauge | 12 ga |
Wire type description | Underground feeder type b |
Heat capacity | 90 degrees c |
Description
250' 122 Underground Feeder Cable With Ground, Multi Purpose, Thermo Plastic NonMetallic, Copper, Clear Pac
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 100' (121510)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPAVR550U)
- PANDUIT Single Side Horizontal Ring Manager 2RU (CMPHF1)
- GAMPAK 90 DEGREE ELBOW SLV 2"" (02-55546PE)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Moss green, Sold by the FT (F100080742)
- SOUTHWIRE 12/3X250 Mc Cable 68583401 (9308750)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55293001)
- SOUTHWIRE 10 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527501)
- SOUTHWIRE 12/2 Landscape Cord 100 ft. BK (55213443)
- DEMERBOX PORTABLE SPEAKER DB2 GREEN (DB2-1300-ODG)
- Southwire Electrical Wire & Cable