Shop All Electrical Wire & Cable
Southwire
250' 102 WG UF Cable, 250PK
Mfr # 13056755
Zoro # G207946702
product price: $578.99
/pk 250, $2.32/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 250 ft
- Standards Standards & ReferencesSouthwire® copper UF-B cable complies with the following:ASTM - B3 and B-8UL Standard 83UL Standard 493Federal Specification A-A-59544National Electrical Code, NFPA 70, 2011 EditionRoHS/REACH
- No. of Grounds 1
- Nom. Width (Mils) 518mils
- No. of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 13056755
- Zoro # G207946702
- UPC # 32886166105
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 250 ft |
Nom. Width (Mils) | 518mils |
Size (Awg) | 10 |
Nom. Height (Mils) | 215mils |
Size (Awg or Kcmil) | 10 AWG |
Details
Standards | Standards & ReferencesSouthwire® copper UF-B cable complies with the following:ASTM - B3 and B-8UL Standard 83UL Standard 493Federal Specification A-A-59544National Electrical Code, NFPA 70, 2011 EditionRoHS/REACH |
No. of Grounds | 1 |
No. of Strands | 1 |
Construction | ConstructionSouthwire® copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC. |
Applications | ApplicationSouthwire® copper UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2011 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10(B) of the National Electrical Code. Voltage rating for UF-B cable is 600 volts. |
No. of Conductors | 2 |
Insulation Thickness (Mils) | 20mils |
Jacket Thickness (Mils) | 30mils |
Insulation material | Pvc |
Ampacity | 30 amp |
Gauge | 10 ga |
For use with | Wet or dry |
Max voltage | 600 v |
Wire type description | Underground feeder type b |
Wire type | Uf-b |
Heat capacity | 90 degrees c |
Description
250' 102 Underground Feeder Cable With Ground, Multi Purpose, Thermo Plastic NonMetallic, Copper, Clear Pac
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (LBK10)
- GE Thermal Unit, 3.56A (CR123H410A)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (4TI24)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.60A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.6A)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292301)
- SOUTHWIRE Service Entrance Cable, 4Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V (4/0-4/0-4/0-2/0 A)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55293001)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68948901)
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 25' (124102)
- Southwire Electrical Wire & Cable