Shop All Electrical Wire & Cable
Southwire
25' 143 WG NMB Cable
Mfr # 63946821
Zoro # G407946571
Sold in multiples of 5 for $218.45
$218.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant
- No. of Grounds 1
- No. of Conductors 3
- Size (Awg or Kcmil) 14 AWG
- Nom. Width (Mils) 478mils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 63946821
- Zoro # G407946571
- UPC # 32886263521
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Size (Awg or Kcmil) | 14 AWG |
Nom. Width (Mils) | 478mils |
Nom. Height (Mils) | 176mils |
Size (Awg) | 14 |
Details
Standards | Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant |
No. of Grounds | 1 |
No. of Conductors | 3 |
Applications | ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts. |
Construction | ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG. |
Insulation Thickness (Mils) | 15mils |
Allowable Ampacity | 15 |
No. of Strands | 1 |
Description
25', 143 NonMetallic Romex Sheathed Cable With Ground, Copper, 90 Degrees Celsius, Cut Lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 5ft (30-VG-4000C-G2)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2809Z1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023ZP)
- PANDUIT Imlt Tie, 304 Ss, Standard, 521Mm (20.5" (100 Pack), 100PK (IMLT152S-C)
- SOUTHWIRE Service Entrance Cable, 4 Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V (2/2/2/4AX500)
- SOUTHWIRE Southwire 14782702 UF-B Underground Feeder Cable, 6/3 AWG, 125 ft (14782702)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68580052)
- SOUTHWIRE Nonmetallic Building Cable, Wood Reel (63968202)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68936401)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, XLPE, Black, Sold by the FT (F140471200)
- CHAINFLEX Run Tray Cable, Copper, 14 AWG, Gry (CF140US-25-02)
- Southwire Electrical Wire & Cable