Shop All Electrical Wire & Cable
Southwire
25' 122 WG NMB Cable
Mfr # 28828221
Zoro # G607946593
product price: $45.19
/ea
Sold in multiples of 10 for $451.90
$451.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant
- No. of Grounds 1
- Nom. Height (Mils) 186mils
- Insulation Thickness (Mils) 15mils
- Size (Awg or Kcmil) 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 28828221
- Zoro # G607946593
- UPC # 32886263071
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Nom. Height (Mils) | 186mils |
Size (Awg or Kcmil) | 12 AWG |
Size (Awg) | 12 |
Nom. Width (Mils) | 422mils |
Details
Standards | Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant |
No. of Grounds | 1 |
Insulation Thickness (Mils) | 15mils |
Construction | ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG. |
Allowable Ampacity | 20 |
No. of Strands | 1 |
Applications | ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts. |
No. of Conductors | 2 |
Description
25', 122 NonMetallic Romex Sheathed Cable With Ground, Copper, 90 Degrees Centigrade, Cut Lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 20ft (N201-020-RD)
- POMONA ELECTRONICS Banana Plug Test Adapter (3560-2)
- PANDUIT Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10 (CFX10WH-X)
- AAON EBUS Digital LCD Room TempRH Sensor (ASM01820)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- SOUTHWIRE 12x6' 103 NM Whip (55189401)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55666623)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 50 ft (63950032)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14782702)
- ROADPRO All Purpose Electrical Wire, 14ga., 15ft. (RP1415)
- Southwire Electrical Wire & Cable