Shop All Electrical Wire & Cable
Southwire
25' 103 WG NMB Cable
Mfr # 63948421
Zoro # G907946705
product price: $77.99
/ea
Sold in multiples of 5 for $389.95
Free Shipping & Returns
$389.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant
- No. of Strands 1
- Size (Awg) 10
- Nom. Height (Mils) 220mils
- Allowable Ampacity 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 63948421
- Zoro # G907946705
- UPC # 32886263620
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Size (Awg) | 10 |
Nom. Height (Mils) | 220mils |
Nom. Width (Mils) | 630mils |
Size (Awg or Kcmil) | 10 AWG |
Details
Standards | Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant |
No. of Strands | 1 |
Allowable Ampacity | 30 |
Applications | ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts. |
Construction | ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG. |
No. of Conductors | 3 |
Insulation Thickness (Mils) | 20mils |
No. of Grounds | 1 |
Description
25', 103 NonMetallic Romex Sheathed Cable With Ground, Copper, 90 Degrees Celsius, Cut Lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Red, 9in, PK3 (ITCSN-1100-9"-RED-12-3 PC PKS)
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 40A, 32V DC, Indicating (BP/MAX-40ID)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510401)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097301)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Moss green, Sold by the FT (F100080742)
- SOUTHWIRE Diesel Locomotive Cable, 2/0 AWG, Tinned copper, NONE, Black, Sold by the FT (167022R108)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (F100080709)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. GN (55636101)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- Southwire Electrical Wire & Cable