Shop All Electrical Wire & Cable
Southwire
25' 102 WG NMB Cable
Mfr # 28829021
Zoro # G007946674
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant
- Applications ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
- No. of Strands 1
- Nom. Width (Mils) 505mils
- Construction ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 28829021
- Zoro # G007946674
- UPC # 32886263125
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Nom. Width (Mils) | 505mils |
Size (Awg or Kcmil) | 10 AWG |
Size (Awg) | 10 |
Nom. Height (Mils) | 217mils |
Details
Standards | Standards & ReferencesSouthwire Romex® Brand SIMpull® NM-B cable complies with the following:Listed per UL Standard 719UL 83 (Conductor Construction)ASTM B-3 and B-8Federal Specification A-A-59544National Electrical Code, NFPA 70REACH/RoHS Compliant |
Applications | ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts. |
No. of Strands | 1 |
Construction | ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG. |
Allowable Ampacity | 30 |
No. of Conductors | 2 |
No. of Grounds | 1 |
Insulation Thickness (Mils) | 20mils |
Description
25', 102 NonMetallic Romex Sheathed Cable With Ground, Copper, 90 Degrees Celsius, Cut Lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- PANDUIT Heat Shrink Label, 1.5x0.44, PK500 (H150X044H1T)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Alum (MF-45-2MWW)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AA5)
- SOUTHWIRE Underground Feeder Cable, 500 ft. L, Wire Size: 8 AWG (20858701)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- SOUTHWIRE Southwire 14/2NM-WGX250 Type NM-B Sheathed Cable, 14 AWG, 250 ft L, White Nylon Sheath (14/2NM-WGX250)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Spool (63949205)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (F181181202)
- SOUTHWIRE 500 Ft. 12 AWG Stranded White THHN Electrical Wire (22965858)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18)
- Southwire Electrical Wire & Cable