Shop All Building Wire
Southwire
200'4 Str Bare BLDGWire, 200PK
Mfr # 10674003
Zoro # G107946673
product price: $376.99
/pk 200, $1.88/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire's bare copper wire and cable meets or exceeds the following ASTM specifications:• B-8 Concentric-Lay-Stranded Hard, Medium-Hard or Soft Copper Conductor.
- Allowable Ampacity 170
- Temper SD
- Construction ConstructionBare Copper, stranded. Unilay construction. Soft-drawn temper.
- No. of Strands 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 10674003
- Zoro # G107946673
- UPC # 32886335204
- Country of Origin United States
- Category Building Wire
Dimensions
Size (Awg or Kcmil) | 4 AWG |
Details
Standards | Standards & ReferencesSouthwire's bare copper wire and cable meets or exceeds the following ASTM specifications:• B-8 Concentric-Lay-Stranded Hard, Medium-Hard or Soft Copper Conductor. |
Allowable Ampacity | 170 |
Temper | SD |
Construction | ConstructionBare Copper, stranded. Unilay construction. Soft-drawn temper. |
No. of Strands | 7 |
Strand Type | CONV |
Stranding Class | B |
Nom. Od (Mils) | 231mils |
Applications | ApplicationStranded conductor of greater flexibility (class B) is suitable for uninsulated hook up, jumpers, and grounds in electrical construction. |
Rated Strength (Lbs) | 1320lbs |
Dc Resistance At 20°C (Ohms/1000') | 0.2534ohms/1000' |
Description
200', 4 Gauge, Stranded Bare Grounding Wire, Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Panel Mounting Kit (ASPTED3P)
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- AIPHONE Relay, For Use With Aiphone Products (RY-1824L)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030SB)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (25464905)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11595601)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (20494108)
- SOUTHWIRE 250 ft. 12/3-Gauge Black/White/Green Stranded CU THHN Tri- Wire (59318301)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11599808)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24250301)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Blue, PVC Insulation (411020506)
- Southwire Building Wire