Shop All Communication Cables
Southwire
2/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57149401
Zoro # G1364238
product price: $5,278.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,278.99
Free 30-Day Returns
Key Features
- Color Green
- Screen/Shield Unshielded
- Conductor Count 1 Conductor
- Material Tinned or Coated Copper
- Temperature Rating 90 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57149401
- Zoro # G1364238
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2/0 AWG |
Details
Color | Green |
Screen/Shield | Unshielded |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Temperature Rating | 90 Degrees Centigrade |
Type | Stranded |
Jacketing Material | Unjacketed/Non-Sheathed |
Thickness | 80 MILS (.080") |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- DAYTON Raised Indicator Light, Red, 24V (22NY43)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 23mm, 1Ft (0180.15.0281)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 20A, 600V AC, Indicating (TRS20RID)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CAROL Comm Cable, Unshielded, 24/6, 1000 Ft. (C2466A.41.10)
- Southwire Communication Cables