Shop All Communication Cables
Southwire
2/0-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56977101
Zoro # G1385055
product price: $5,278.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,278.99
Free 30-Day Returns
Key Features
- Color Blue
- Type Stranded
- Jacketing Material Unjacketed/Non-Sheathed
- Screen/Shield Unshielded
- Voltage Range 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56977101
- Zoro # G1385055
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2/0 AWG |
Details
Color | Blue |
Type | Stranded |
Jacketing Material | Unjacketed/Non-Sheathed |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Temperature Rating | 90 Degrees Centigrade |
Thickness | 80 MILS (.080") |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2121N12)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- Southwire Communication Cables