Shop All Communication Cables
Southwire
2/0-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 56978501
Zoro # G1376725
product price: $5,618.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,618.99
Free 30-Day Returns
Key Features
- Color Green
- Temperature Rating 90 Degrees Centigrade
- Type Stranded
- Screen/Shield Unshielded
- Voltage Range 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56978501
- Zoro # G1376725
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2/0 AWG |
Details
Color | Green |
Temperature Rating | 90 Degrees Centigrade |
Type | Stranded |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Conductor Count | 1 Conductor |
Thickness | 80 MILS (.080") |
Material | Tinned or Coated Copper |
Jacketing Material | Cb-Cotton Braid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flexible Fitting, Ind, Steel, 6in.H x 6in.L (F66WFF)
- SCHNEIDER ELECTRIC Contactor Coil 220/230V Ac Iec (LXD1M7)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polycarbonate (9001KS34FBH13)
- QUICKCABLE Clip, Red/Black, 75A, PK50 (602040-050)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- Southwire Communication Cables