Shop All Communication Cables
Southwire
2/0-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 56978401
Zoro # G1409923
product price: $5,618.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,618.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Screen/Shield Unshielded
- Product Type Telco Power
- Type Stranded
- Conductor Size/Gauge 2/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56978401
- Zoro # G1409923
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2/0 AWG |
Details
Color | Gray (Slate) |
Screen/Shield | Unshielded |
Product Type | Telco Power |
Type | Stranded |
Material | Tinned or Coated Copper |
Temperature Rating | 90 Degrees Centigrade |
Thickness | 80 MILS (.080") |
Jacketing Material | Cb-Cotton Braid |
Voltage Range | 600V |
Conductor Count | 1 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC DS9MC PLUG CAP LOCKING (DS9MC)
- WHITE-RODGERS Contactor (586-911)
- QUICKCABLE Insulated Male Disconnect, 16-14ga., PK25 (162260-025)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 50A, 600V AC, Non-Indicating (FLSR050)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- Southwire Communication Cables