Shop All Communication Cables
Southwire
2/0-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56977901
Zoro # G1370294
product price: $4,793.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,793.99
Free 30-Day Returns
Key Features
- Color Green
- Jacketing Material Cb-Cotton Braid
- Thickness 80 MILS (.080")
- Temperature Rating 90 Degrees Centigrade
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56977901
- Zoro # G1370294
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2/0 AWG |
Details
Color | Green |
Jacketing Material | Cb-Cotton Braid |
Thickness | 80 MILS (.080") |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Unshielded |
Material | Tinned or Coated Copper |
Voltage Range | 600V |
Conductor Count | 1 Conductor |
Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Rod Clamp, 2.19In, PK5 (GRC58)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK50 (30-342)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 100FT- Black (WL-ED-PE-050-100-BK)
- MARINCO Marinco 12VBPS2 2-Wire ConnectPro Receptacle (12VBPS2)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- Southwire Communication Cables