Shop All Communication Cables
Southwire
2/0-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56977701
Zoro # G1370276
product price: $4,793.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,793.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Jacketing Material Cb-Cotton Braid
- Voltage Range 600V
- Product Type Telco Power
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56977701
- Zoro # G1370276
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2/0 AWG |
Details
Color | Gray (Slate) |
Jacketing Material | Cb-Cotton Braid |
Voltage Range | 600V |
Product Type | Telco Power |
Type | Stranded |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Conductor Count | 1 Conductor |
Thickness | 80 MILS (.080") |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 5.86 to 6.41A (A8.38)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133370U)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SW)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- Southwire Communication Cables