Shop All Communication Cables
Southwire
2/0-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56977501
Zoro # G1370967
product price: $4,793.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,793.99
Free 30-Day Returns
Key Features
- Color Blue
- Conductor Size/Gauge 2/0 AWG
- Temperature Rating 90 Degrees Centigrade
- Screen/Shield Unshielded
- Voltage Range 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56977501
- Zoro # G1370967
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2/0 AWG |
Details
Color | Blue |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Jacketing Material | Cb-Cotton Braid |
Thickness | 80 MILS (.080") |
Type | Stranded |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 12inWx12inH, Steel (F1212G36)
- HUBBELL 30A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL303NM)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, panel adapter, N1 paint, NEMA 1 (LDB6A)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Southwire Communication Cables