Shop All Communication Cables
Southwire
2/0-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 3BAL-2021-02
Zoro # G5720286
Sold in multiples of 25 for $110,299.75
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$110,299.75
Free 30-Day Returns
Key Features
- Color Black
- Type Stranded
- Material Tinned or Coated Copper
- Conductor Count 1 Conductor
- Conductor Size/Gauge 2/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 3BAL-2021-02
- Zoro # G5720286
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 2/0 AWG |
Details
Color | Black |
Type | Stranded |
Material | Tinned or Coated Copper |
Conductor Count | 1 Conductor |
Screen/Shield | Unshielded |
Thickness | 80 MILS (.080") |
Jacketing Material | Cb-Cotton Braid |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50528-05)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHW)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange (500791)
- MONOPRICE Ethernet Cable, Cat 6, Green, 100 ft. (9859)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- Southwire Communication Cables